£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Spare Parts for Kennedy Bottle Jacks
Attribute | Value |
---|---|
Additional Features | Spare Part Only |
Base Size | N/A |
Brand | Kennedy |
ECLASS Code | 36120207 |
Lifting Capacity | N/At |
Maximum Saddle Adjustment | N/Amm |
Product Type | Spare Parts |
To Suit | KEN5035820K |
UNSPSC Code | 24101612 |