£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Designed for heavy lifting, the WINNTEC® 1 Tonne Engine Crane have been manufactured from heavy gauge tube steel to reliably handle engines, gear boxes and other assemblies. Utilising a 2-speed hydraulic pump, the crane helps to reduce the risk of strain and injury, with the integrated wheels allowing for easier manoeuverability.
Features and Benefits
• Crane folds away for convenient storage
• A lowering handle allows for minor adjustments in height for easy working
• Dead mans controls deliver reliable user safety
• 3 preset arm positions for easier working (1000kg, 750kg, 500kg)
• Heavy-duty nylon wheels allow for easy movement to avoid damage and minimise noise
• Supplied with a 3-year manufacturers' warranty
Typical Applications
• Professional garages
• Automotive workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713098088 |
ECLASS Code | 36120207 |
Lifting Capacity | 1t |
MFR Part No. | 09808 |
Product Type | Folding Crane |
UNSPSC Code | 24101612 |
Weight Each | 74kg |