£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
The WINNTEC® 12 tonne Trolley Jack Stands use a pin support system to allow for simple adjustment and reliable support.
Features and Benefits
• Heavy-duty design delivers reliable support that's easy to adjust
• Integrated wheels allow for easy positioning before raising commences
• Wide base design provides stability and strength
• Supplied with a 3-year manufacturers' warranty
Typical Applications
• Automotive garages
• Automotive workshops
Attribute | Value |
---|---|
Base Size | 22cm |
Brand | SIP |
EAN | 5012713098460 |
ECLASS Code | 36120207 |
Lifting Capacity | 12t |
Lifting Height Max. | 450mm |
Lifting Height Min. | 302mm |
MFR Part No. | 09846 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 19.80 3.00kg |