£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
The WINNTEC® 20 tonne Trolley Air Bottle Jack from SIP® is extremely versatile and can be used both horizontally and vertically. Integrated wheels allow for easy positioning, while the wide base offers enhanced stability.
Features and Benefits
• Suitable for use both horizontally and vertically for versatile working
• Heavy-duty wide base design provides stability and strength
• Aluminium air motor enhances performance in a range of environments
• Heat-treated cylinder wall provides enhanced strength and durability
• Integrated overload protection for reliable operator safety
• Air filters help to prevent contamination and improve maintenance
• Supplied with a 3-year manufacturers' warranty
Attribute | Value |
---|---|
Additional Features | 80mm Screw Extension |
Brand | SIP |
EAN | 5012713098446 |
ECLASS Code | 36120207 |
Lifting Capacity | 20t |
Lifting Height Max. | 480mm |
Lifting Height Min. | 253mm |
MFR Part No. | 09844 |
Product Type | Bottle Jack |
UNSPSC Code | 24101612 |
Weight Each | 21kg |