£959.00
Ex VAT
£1150.80
Inc VAT
Product Details
Product Specification
The WINNTEC® Air Service Jack from SIP® delivers powerful, high-performance lifting. Ideal for roadside assistance and servicing, the hydraulic-assisted function reduces operator exertion and allows for the lifting of heavier vehicles with minimum effort.
Features and Benefits
• Wheel-mounted design allows for easy positioning before raising begins
• Integrated dead mans controls ensure operator safety at all times
• Hydraulic assisted operation allows for easy raising and lowering with reduced risk of strain to the operator
• Supplied with a 3-year manufacturers' warranty
Attribute | Value |
---|---|
Additional Features | 3 x Extensions: 20mm, 50mm, 100mm |
Base Size | 215mm |
Brand | SIP |
EAN | 5012713098903 |
ECLASS Code | 36120207 |
Lifting Capacity | 24t |
Lifting Height Max. | 441mm |
Lifting Height Min. | 141mm |
MFR Part No. | 09890 |
Product Type | Pneumatic Jack |
UNSPSC Code | 24101612 |
Weight Each | 33.5kg |