£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Suitable for use both vertically and horizontally, the WINNTEC® Bottle Jack features heavy-duty components for strength and durability in industrial settings. The wide base design delivers strength and stability that can be relied upon with both large and small vehicles.
Features and Benefits
• Suitable for use both horizontally and vertically for versatility
• Wide base design offers stability by evenly spreading the weight
• Available in varied weight capacities for all requirements
• Supplied with a 3-year manufacturers' warranty
Typical Applications
• Professional garages
• Automotive workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713098200 |
ECLASS Code | 36120207 |
Lifting Capacity | 30t |
Lifting Height Max. | 465mm |
Lifting Height Min. | 285mm |
MFR Part No. | 09820 |
Product Type | Bottle Jack |
UNSPSC Code | 24101612 |