£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
A must-have piece of equipment for any professional garage or workshop, the WINNTEC® Engine Leveller from SIP® can be used in conjunction with the WINNTEC® 1 Tonne Engine Crane for safe removal and installation of engines and gearboxes.
Features and Benefits
• Heat-treated 1000mm load chains for strength and durability
• Manufactured from drop-forged steel for heavy-duty applications
• Easily adjustable threaded rod makes for quick positioning
• Off-centre loads are easily adjusted with fine screw adjustment
• Supplied with a 3-year manufacturers' warranty
Typical Applications
• Professional garages
• Automotive workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713098071 |
ECLASS Code | 36120207 |
MFR Part No. | 09807 |
Product Type | Engine Leveller |
UNSPSC Code | 24101612 |
Weight Each | 640kg |