£889.00
Ex VAT
£1066.80
Inc VAT
Product Details
Product Specification
Fortified with a safe and automatic boost starting function, the Startmaster™ Digital Starter Charger from SIP® delivers versatile charging levels and a timer for use with all lead acid, SLA, AGM, GEL, WET and VRLA battery types.
Features and Benefits
• 4 different charge rates for added versatility
• Integrated charging timer for convenience
• Automatic battery maintainer allows you to get the most out of your device
• Safe start feature protects the electronics of the vehicle
• Auto boost start feature allows for use by a single operator for convenience
• Wheel mounted for convenient portability
• Remote lead offers a single operator function for convenience
• Supplied with a 2-year SIP® warranty
Typical Applications
• Professional grade workshops
• Garages
• Lead acid, SLA, AGM, GEL, WET, VRLA compatible
Contents
• Heavy-duty leads
• Crocodile clips
Attribute | Value |
---|---|
Battery Capacity | 1000Ah |
Brand | SIP |
EAN | 5012713055487 |
ECLASS Code | 27050600 |
MFR Part No. | 05548 |
Peak Amps | 24A |
UNSPSC Code | 26111704 |
Voltage | 12V |