£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
The Big Smooth Easy One
An easy to use, smooth textured polyester filler for deep repairs. The non-sag formula is ideal for use on vertical or horizontal repairs and its lightweight formula bonds to multiple substrates including galvanised steel, metal and GRP.
It has been specially formulated for the professional using the latest technology in lightweight body fillers and it combines excellent filling properties together with the easiest sanding of all the U-POL fillers.
Features and Benefits
• Smooth textured, tack free finish
• Easy spreading and quick to shape
• Non-sagging when used on vertical surfaces
• Very easy sanding polyester body filler
• Ideal for larger repairs
• Pinhole free and exceptionally easy to sand, even next day
• Available in a large tin or the economical job kit of 10 filler bags
Notes
• High adhesion to a wide range of substrates: steel, aluminium, GRP & wood
Sandable after 20 minutes at 20°C, recommended that nothing coarser / lower than P80 is used.
Can be over-painted with most paint systems including 2K.
• Size: 3.5ltr.
Attribute | Value |
---|---|
Additional Features | Ideal for larger repairs Pinhole free and easy to sand |
Brand | U-POL |
ECLASS Code | 28019090 |
MFR Part No. | EASY/7 |
Product Type | Body Filler |
Size | 3ltr |
UNSPSC Code | 27141001 |