£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
A class-leading BPO hardening agent. Highly versatile, this product can be used with all the U-POL and ISOPON polyester fillers.
Features and Benefits
• Unique sachet packaging and tube, perfect for U-POL dispenser
• Provides class-leading results
Notes
• Colour: red
Attribute | Value |
---|---|
Additional Features | Unique sachet packaging and tube for U-POL dispenser |
Brand | Isopon |
EAN | 5010796101589 |
ECLASS Code | 28019090 |
MFR Part No. | HRED/L |
Product Type | Body Filler |
Size | 40g |
UNSPSC Code | 27141001 |