Plastic Padding

LEAK FIX 180ml TIN

SKU:

PLP7505620J

MPN:

2074743

£7.79

Ex VAT

£9.35

Inc VAT

OUT OF STOCK

    Product Details

    LEAK FIX seals and repairs leaks in radiators and sumps. Resistant to petrol, diesel, oil, water, most common chemicals and high temperatures.


    LEAK FIX is a dark grey, hard, polyester based filler for repairing leaks in petrol tanks, radiators and sumps and is suitable for metal or fibreglass. It has a working time of 5 min, cures in 20 min and has a max. Temperature resistance on steel of +160°C. Leak fix is resistant to petrol, diesel, oil, salt water, high temperatures and most common chemicals. Contains 240g/l solvent.


    Benefits:
    • Working time: 5 minutes. Sets in 20 minutes.
    • Resistant to petrol, diesel, oil, water, high temperatures and most common chemicals
    • Suited to metal or fibreglass
    • Temperature resistant on steel to +160°C


    Product Specification
    Attribute
    Value

    Brand

    Plastic Padding

    EAN

    4002872013924

    ECLASS Code

    28019090

    UNSPSC Code

    27141001