£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
(Two Part) Chemical paste for bridging holes and rust in steel, glass fibre etc.
Features and Benefits
• Forms a very hard durable surface that can be sanded and shaped as required
• Can be covered by P38 polyester filler or painted over directly
Notes
• Size: 100ml, 250ml and 1ltr
Attribute | Value |
---|---|
Additional Features | Forms hard durable surface Two Parts Chemical Paste |
Brand | Isopon |
EAN | 5010796070038 |
ECLASS Code | 28019090 |
MFR Part No. | P40/2 |
Product Type | Glass Fibre Compound |
Size | 1ltr |
UNSPSC Code | 27141001 |