£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Multi-purpose and rock-hard unsaturated polyester body filler paste with resistance to water, salt water, oil, fuel and most weak acids and chemicals.
Features and Benefits
• Incredibly durable
• Capable of repairing gasoline tanks, radiators, concrete, housings and castings and many more
Typical Applications
• Repairs dents, pinholes and scratches
• Can be drilled and tapped
• Application areas: steel, aluminum, galvanized surfaces, glass fiber, copper and tin
Attribute | Value |
---|---|
Additional Features | Dark Grey Colour High Chemcial Resistance Pot Life: 4:30 mins Sandable: 15 to 20 mins |
Brand | Teroson |
EAN | 4058093014899 |
ECLASS Code | 28019090 |
MFR Part No. | 2268398 |
Product Type | Body Filler |
Size | 321g |
UNSPSC Code | 27141001 |