£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
High 5
A high build grey primer for the rapid repair of surface defects in painted panels. May be used for small spot repairs or complete coating of new panel.
Features and Benefits
• Ready for use single pack acrylic super high build primer filler
• Capable of producing a similar film build to that of a 2K spray gun applied primer
• Fast drying, easy sanding and economical
• Ideal for spot and smart repair
Notes
Size: 450ml
Attribute | Value |
---|---|
Additional Features | Capable of producing a similar film build to that of a 2K spray gun applied primer Fast drying and easy sanding For the rapid repair of surface defects in painted panels Ideal for spot and smart repair |
Brand | U-POL |
EAN | 5010796103651 |
ECLASS Code | 28019090 |
MFR Part No. | HIGHG/AL |
Product Type | Primer |
Size | 450ml |
UNSPSC Code | 27141001 |