£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
• Measurable 8 tonnes of pressure capacity.
• 85mm of travel allows for reduced setting operations and saves time.
• 4 x faster output operation than standard 1500 Series ram.
• Removable handle can be rotated 360°.
• Integrated pressure relief control valve opens at 8 tonnes and cannot be overloaded.
• Oil hydraulics work in any position - even upside down.
• Features piston with spring return.
• Compatible with the 1500 Series Puller Range where the 8 Tonne Hydraulic Ram is used.
Note: Images showing legs / beams and universal press frame not included - Shown for illustration purposes only
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737911523 |
ECLASS Code | 21049090 |
MFR Part No. | 150000XT |
Product Type | Hydraulic Push Ram |
UNSPSC Code | 27141001 |