£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy® Hydraulic Body Repair Kit is a versatile professional solution, offering a robust 10,000 PSI hydraulic hand pump, a 1/2-tonne ram, and a spreader. Ideal for a range of tasks, this kit excels in clamping, pulling, bending, straightening, spreading, and lifting operations. Invest in this comprehensive hydraulic kit for reliable, efficient, and precise performance across various applications.
Features and Benefits
• The heavy-duty hand pump with an automatic overload feature guarantees durability
• User-friendly design ensures easy assembly
• Housed in a durable blow-moulded case for portability and organisation
• The kit's strong, flexible hose enhances safety
Contents
• 1x hand pump
• 1x Hydraulic ram
• 4x extension tube
• 1x double-end male snap connector
• 1x serrated saddle
• 1x rubber head
• 1x spreader plunger toe
• 1x 90-degree V base
• 1x wedge head
• 1x spreader ram toe
• 1x flat base
• 1x hydraulic spreader ram
Typical Applications
• Automotive
• Construction
• Metalworking
Standards
• EC Directive 98/37/EC
Attribute | Value |
---|---|
Air Pressure | 10,000psi |
Brand | Kennedy |
EAN | 5036140014510 |
ECLASS Code | 21049090 |
Max Lift | 36.5kg |
MFR Part No. | BRK010 |
Number of Pieces | 15 |
Product Type | Hydraulic Body Repair Kit |
Tool Application | Bodywork Windscreen |
UNSPSC Code | 27141001 |