£487.00
Ex VAT
£584.40
Inc VAT
Product Details
Product Specification
• Portable & lightweight aluminium bodied hydraulic pumps fitted with gauge, hydraulic heavy duty hose and ¾" hydraulic coupler
• Hand Operated pump
• Pressure Rating: 10,000 psi / 700 bar
• Designed for use with single acting cylinders
• Automatic overload relief valve protects hydraulic components
• Automatic two speed operation - High flow for low resistance and low flow for high resistance
Spare Parts:
21720000 1 x High Pressure Hose - 1.8m long,
21740000 1 x Quick Coupling - complete,
21740100 1 x Quick Coupling - male,
21790000 1 x Gauge & Gauge Block.
Attribute | Value |
---|---|
Brand | Sykes-Pickavant |
EAN | 5012737969463 |
ECLASS Code | 21049090 |
MFR Part No. | 20017000 |
Product Type | Single Speed Hydraulic Hand Pump |
UNSPSC Code | 27141001 |
Weight | 10g |