£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Perfect for use in hand lift applications, these suction cups provide a strong, reliable seal.
Features and Benefits
• Multiple vacuums used on a single load improve handling
• All are fitted with a rubber suction which will not damage contact surface during lifting
Typical Applications
• For use on glass, tiles, plastic or other smooth surfaced non-porous material
• Can also be used for pulling out dents
• Hand lift only, must not be used in conjunction with mechanical lifting equipment
Notes
• To lift heavier weights, a larger vacuum must be used
Attribute | Value |
---|---|
Additional Features | Can be used for pulling out dents Fitted with a rubber suction |
Brand | Kennedy |
Cup Diameter | 120mm |
EAN | 5036140015388 |
ECLASS Code | 21049090 |
Includes | Tool only |
Max Lift | 70kg |
MFR Part No. | VLD070 |
Number of Cups | 2 |
Number of Pieces | Pair Cups (2) |
Product Type | Suction Cup |
Tool Application | Windscreen |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 744g |