£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Round finishing pick hammer, made from durable hardwood to ensure a long working life.
Features and Benefits
• Highly polished striking heads and cheeks
• Crowned faces provide excellent durability
• Excels at removing low spots when metal finishing
• Incredibly durable hardwood hickory shaft and finishing beater
Typical Applications
• Medium weight with crowned face - designed to remove high spots
Attribute | Value |
---|---|
Additional Features | Hardwood shaft and finishing beater Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113169 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | LDW166B1BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 0.4g |