£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
This tool is an easy tool to be used for separate spot welded and bonded panels.
Features and Benefits
• This tool can be easily used to drive panels apart and for the penetration between panels
• Designed to minimise damages
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911683 |
ECLASS Code | 21049090 |
Length | 295mm |
MFR Part No. | 91168 |
Number of Pieces | 1 |
Product Type | Seam Splitter |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |