£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This Stripe off Disc with Shank, made ideally for the speedy removal of pinstriping, decals, stickers, adhesive tape and more, including removing residue from car bodywork. Designed to remove the worry of damaging any surrounding area's during the process. Equipped with a rubber erasure wheel, this tool is suitable for use on glass, metal and wood. Considered to be used with air and power drills which have a 6mm chuck capacity.
Features and Benefits
• Rubber erasure wheel
• Max 4000 rpm
• For removing stripes, decals, stickers and moulding adhesive
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341914882 |
ECLASS Code | 21049090 |
MFR Part No. | 91488 |
Number of Pieces | 1 |
Product Type | Bodywork |
Tool Application | Removal |
Tool Material | Rubber |
UNSPSC Code | 27141001 |