£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
A versatile tool that has a range of curve diameters: 25, 35, 50, 65 and 80mm, suitable for pipes up to 6mm. This five-curve diameter brake pipe bending former is used for copying existing brake pipe sections without the risk of creating damaging kinks in the new pipe. Designed to be mounted in a vice, the twin-channel profile allows the existing section to be laid alongside the new pipe as it is formed to ensure an exact match.
Features and Benefits
• Twin-channelled brake pipe bending former for accurate duplication of replacement pipes
• 5 double curve profile diameters: 25, 35, 50, 65, 80mm
• Suitable for use on copper, cupro-nickel & steel pipes up to 6mm in diameter
• Designed to be vice mounted
• Manufactured from non-marring strong composite material for safe use with coated pipe
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341080327 |
ECLASS Code | 21049090 |
MFR Part No. | 8032 |
Product Type | Pipe Bender |
UNSPSC Code | 27141001 |