£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
Product Documents
This brake pipe flaring tool is a compact, hand-held design for on and off-vehicle brake pope repair and maintenance. The tool is designed with a dual head for both DIN single flares and SAE double flares, with easy identification marking. The design is extremely easy to use, with a stop-plug that sets the correct length of the pipe. The flare is then formed by turning the punch into the cast body and compressed at the pipe end. For general use in the workshop or garage, the tool comes with two of the most common brake pip sizes, 4.5mm and 3/16in. as well as a useful pot of punch grease to get you started.
Features and Benefits
• designed with versatility in mind, with the option to use on and off vehicles
• Two-head design or forming SAE double and DIN single flares in copper and cupro-nickel brake pipes
• Heavy-duty body for durability and excellent-quality flares
• Supplied in a handy EVA foam tray for protection and easy organisation
Typical Applications
• Used to create DIN single and SAE double flares for brake pipes
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6728 |
Number of Pieces | 6 |
Product Type | Brake Pipe Flaring Tool |
UNSPSC Code | 27141001 |
Weight | 620g |