£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
3L Brake Bleeder with Universal Adaptor & 44m Euro cap.
Features and Benefits
• Single handed manual operation
• 3L reservoir tank
• Supplied with a 44mm European cap & universal adaptor with seal measuring 20 - 90mm
• Pressure gauge and manual pump unit, no external power source needed
• Pressure release valve on filler cap
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341056421 |
ECLASS Code | 21049090 |
Includes | 44mm European cap & universal adapter with seal measuring 20-90mm |
MFR Part No. | 5642 |
Product Type | Brake & Clutch Bleeder - Hand Operated |
Tool Material | Plastic |
UNSPSC Code | 27141001 |