£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
This automatic mini pipe cutter features a compact head, ratcheting handle and self-adjusting cutting mechanism designed to be used in confined areas.
Features and Benefits
• Ratcheting, self adjusting mini brake pipe cutter ideal for restricted access
• Compact head, only 15mm radius with a 4.75mm (3/16"") cutter designed specifically for brake pipes
• Automatic, self adjusting head & ratchet handle for faster cutting
• Quick & accurate operation, ideal for under vehicle use
• Extra leverage due to handle length over standard cutter
• To further increase leverage use the 1/4" drive square in the end of the handle
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076245 |
ECLASS Code | 21049090 |
MFR Part No. | 7624 |
Product Type | Pipe Cutter |
UNSPSC Code | 27141001 |