£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
FEBK10
Pneumatic fluid extractor for use in draining engine oil, water, fuel and hydraulic fluids from vehicle engines and other mechanical equipment, bleeding brake/clutch fluid and collection of other non-corrosive fluid spillage. High capacity 10ltr fluid reservoir ideal for garage, extension tube storage, used for workshop and on-site use. Supplied with 1500 x 15mm initial tubing with extension tubes; 700 x 6mm, 360 x 10mm, 310 x 6mm and 380mm brake bleeder attachment. Air supply 70-110psi (5-8bar), air consumption 180ltr/min, vacuum (maximum) 500mm HG, extraction rate 2.5ltr/min., air inlet size 1/4” BSP.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140027770 |
ECLASS Code | 21049090 |
Includes | Extension Tubes |
MFR Part No. | FEBK10 |
Number of Pieces | 1 |
Overall Length | 230mm |
Product Type | Brake Fluid Tester |
UNSPSC Code | 27141001 |
Weight | 3500g |