£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
The vacuum tester and brake bleed kit from Laser® is an ideal addition for a wide variety of automotive applications.
Features and Benefits
• Achieve optimal pump flow at 1in³ per stroke for efficient brake bleeding and fluid testing
• Versatile kit ideal for a wide range of automotive applications
• Enhance convenience and precision in automotive maintenance
Contents
• 1x vacuum pump
• 1x fluid reservoir (4.5floz)
• 3x reservoir caps
• 5x fluid hoses
• 2x universal bleed screw adaptors
• 8x tapered adaptors
• 1x T-joint
• 1x straight joint
• 1x cupped joint
Typical Applications
• Suitable for cars and motorcycles:
Brake and clutch bleeding
Fluid extraction
Vacuum valve testing (turbo, EGR)
Fuel pressure regulator testing
Notes
• Gauge: 0 to -30In/Hg (inches of Mercury)
• 0 to -760mm/Hg (millimetres of Mercury)
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341080181 |
ECLASS Code | 21049090 |
MFR Part No. | 8018 |
Product Type | Brake & Clutch Bleeder - Hand Operated |
Tool Material | Plastic |
UNSPSC Code | 27141001 |