SKU:
NTS9047450A
MPN:
NSPULSARNAVSTAR
£299.00
Ex VAT
£358.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The NSPulsarNavStar LED "Fast Deploy" Flashing Pulsar Warning Lights redefine emergency signaling with their innovative design and superior functionality. This emergency breakdown set is a crucial asset for road users, recovery teams, police, and site workers, designed to enhance safety and visibility in critical situations. Each light in the set is capable of synchronizing with the next, enabling users to mark hazards effectively and warn of dangers and hidden incidents with ease. These rechargeable lights come in a case for convenient storage and charging, boasting an IP68 rating that guarantees durability and resistance to water, even allowing them to float.
Features and Benefits
• Synchronized flashing for effective hazard marking
• Rechargeable case provides convenient storage and charging
• IP68 rating ensures waterproof durability and the ability to float in water
• Visible from up to 1km away for enhanced safety and visibility
• Crushproof design withstands up to 3 tonnes, offering exceptional durability
Attribute | Value |
---|---|
Brand | Nightsearcher |
EAN | 5060033288429 |
ECLASS Code | 21049090 |
MFR Part No. | NSPULSARNAVSTAR |
Product Type | Flashing Warning Light |
UNSPSC Code | 27140000 |