3M

50586 CAR GLASS CLEANER 562ml

SKU:

MMM7220579F

MPN:

7000116800

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (16)

    Product Details

    For a sparkling finish, features a non-drip foaming action that clings to vertical surfaces to create a streak-free shine. Safe for tinted window.


    Features and Benefits
    • Streak-free finish
    • Class-leading finish on all glass
    • Non-drip formula


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Glass Cleaning

    Brand

    3M

    EAN

    5010027834460

    ECLASS Code

    30021600

    MFR Part No.

    7000116800

    Package Type

    Aerosol

    Product Category

    Foam

    Product Type

    Wash & Wax Product

    Size

    562 ml

    UNSPSC Code

    47131828