£7.29
Ex VAT
£8.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A powerful automotive cleaner for use on all brakes and clutches. This automotive cleaner has degreasing and dissolving properties, designed to remove dust deposits, oil, grease and other contaminants. Removes anti-corrosion coating on new brake discs before fitting.
Features and Benefits
• Formulates to help brakes perform better and last longer
• Non corrosive
• Easy to use - can be applied without disassembly
• Reduces disc brake squeal and clutch chatter
• Versatile - can be used as a general purpose degreaser
Typical Applications
• Brake lining, shoes and discs
• Drums
• Cylinders
• Brake shoes
• Disc brake pads
• Springs and calipers
Standards
• ANSI/ESD S20.20:2014
• BS EN 61340-5-1:2007
Attribute | Value |
---|---|
Brand | Ambersil |
EAN | 5017419371787 |
ECLASS Code | 30021600 |
MFR Part No. | 30282 |
Product Type | Brake Cleaner |
Size | 500ml |
UNSPSC Code | 47131828 |