Ambersil

Automotive Solvent Brake Cleaner, 5Ltr

SKU:

AMB7010491M

MPN:

31772

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    A powerful automotive cleaner for use on all brakes and clutches. This automotive cleaner has degreasing and dissolving properties, designed to remove dust deposits, oil, grease and other contaminants. Removes anti-corrosion coating on new brake discs before fitting.


    Features and Benefits
    • Formulates to help brakes perform better and last longer
    • Non corrosive
    • Easy to use - can be applied without disassembly
    • Reduces disc brake squeal and clutch chatter
    • Versatile - can be used as a general purpose degreaser


    Typical Applications
    • Brake lining, shoes and discs
    • Drums
    • Cylinders
    • Brake shoes
    • Disc brake pads
    • Springs and calipers


    Standards
    • ANSI/ESD S20.20:2014
    • BS EN 61340-5-1:2007


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    ECLASS Code

    30021600

    MFR Part No.

    31772

    Product Type

    Brake Cleaner

    Size

    5ltr

    UNSPSC Code

    47131828