Solent Lubricants Plus

Heavy Duty System Cleaner - 20L

SKU:

SOL7404800B

MPN:

7404800B

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (21)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Excellent cleaning action. Ideal in a storage temperature of 5° to +40°C. Comes in a hardy 20 litre poly container.


    Features and Benefits
    • Effective system cleaning in water based operating fluids and coolants
    • Is versatile, as it's compatible with a variety of operating fluids including SO-COOL and SO-CLEAN products
    • Free of nitrite, heavy metal compounds, secondary alkanolamines, phenols and hexahydrotriazine


    Notes
    So-Clean System at 1- 2% is added to the used operating fluid about eight to twelve hours before draining. The complete cleaning effect is only achieved if the operating fluid circulates through all working parts of the system. Neither pH value nor foaming of the operating fluid change significantly when So-Clean System is added. Soil in machines, tubes and reservoirs of the system are loosened and re-emulsified. For heavily soiled systems, increasing the dwell time to 24 hours is recommended. Thick sediment deposits are best removed Mechanically and rinsed off with clean water.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Lubricants Plus

    EAN

    5036140071612

    ECLASS Code

    30021600

    MFR Part No.

    SOL-740-4800B

    Product Type

    System Cleaner

    Size

    20ltr

    UNSPSC Code

    47131828