£14.49
Ex VAT
£17.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Shifts oil, grease and brake dust to improve brake performance, reduce brake squeal. Cleans without need for disassembly. Environmentally friendly formula, does not contain trichloroethane 1.1.1.
Features and Benefits
• Environmentally friendly formula
• Cleans without need for disassembly
• Improves braking performance
Notes
• Sizes: 600ml spray and 5ltr can.
Attribute | Value |
---|---|
Brand | Holts |
EAN | 5010218003316 |
ECLASS Code | 30021600 |
MFR Part No. | HMAI0202A |
Product Type | Brake Cleaner |
Size | 5ltr |
UNSPSC Code | 47131828 |