£12.49
Ex VAT
£14.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Hammerite Waxoyl Rustproofing for cars is a highly effective solution designed to protect vehicles from rust damage. Its formulation creates a flexible and weatherproof skin that not only eradicates existing rust but also acts as a preventive barrier against the formation of new rust. Applied to areas prone to water collection, this rustproofing treatment forms a durable coating that withstands diverse weather conditions. The product not only addresses the current rust issues but also serves as a proactive measure, ensuring long-term protection for your vehicle. Ideal for automotive enthusiasts and maintenance-conscious individuals, Hammerite Waxoyl Rustproofing provides a reliable and lasting defense against the corrosive effects of rust, preserving the integrity and appearance of your car.
Features and Benefits
• Forms a flexible weatherproof skin which kills old rust and prevents new rust forming
• Applied to areas where water is likely to collect
Typical Applications
• Perfect for automotive body, engine and underbody.
Attribute | Value |
---|---|
Application | Restoring |
Brand | Hammerite |
EAN | 5011867100135 |
ECLASS Code | 30021600 |
MFR Part No. | 5092943 |
Package Type | Aerosol |
Product Type | Protector |
Series | Waxoyl |
Size | 400ml |
UNSPSC Code | 47131828 |