£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Robust battery charger suitable for home and light workshop use. Simple and easy to use. LED indicators. For WET batteries, AGM technology and GEL batteries. Optimised charging programme. Efficient 3 stage charge. 100% rated output. Portable and lightweight. Intelligent circuit control and protection.
Model: KBC8A
Maximum rated
current: 8A.
Input: 220 - 240V 50hz 0.80A.
Output: 6VDC 1A/12VDC 8A.
Net Weight: 760g.
Cannot charge flat batteries below 5 volts
Attribute | Value |
---|---|
Battery Capacity | AGM 5-40Ah / 20-200Ah Gel 5-200Ah / 20-200Ah Wet/ Lead Acid 5-40Ah / 20-200AhAh |
Brand | Kennedy |
EAN | 5036140235298 |
ECLASS Code | 27050600 |
Input Voltage | 220 - 240V |
UNSPSC Code | 26111704 |
Weight | 0.76kg |