£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
The handy Circuit Tester from Laser Tools® offers quick and convenient testing of automotive circuits operating between 12V to 48V.
Features and Benefits
• Coiled sprung lead allows for manoeuvrability
• Clear handle allows for maximum barrel visibility
• Maximum draw of 3 milliamps at 12 volts for safe low current working
• Delivers quick and safe testing up to 48V
Typical Applications
• 48V MHEV (Mild Hybrid Electric Vehicle)
Standards
• CE
• UKCA compliant
• RoHS compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | Anaolg |
EAN | 5018341049119 |
ECLASS Code | 27200308 |
Lead Length | 3000mm |
Max. AC Voltage | 48V |
MFR Part No. | 4911 |
Probe Length | 310mm |
UNSPSC Code | 25173303 |
Weight | 212g |