£889.00
Ex VAT
£1066.80
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors.
Model number..........FMC001.
Order Code..........KEN-985-3670K.
Lifting capacity position (a)..........1,000kg.
Lifting capacity position (b)..........750kg.
Lifting capacity position (c)..........500kg.
Lifting capacity position (d)..........250kg.
Maximum lifting height at minimum jib extension..........1868mm.
Maximum lifting height at maximum jib extension..........2004mm.
Length of jib in position (a)..........865mm.
Length of jib in position (b)..........955mm.
Length of jib in position (c)..........1045mm.
Length of jib in position (d)..........1135mm.
Clearance height of legs..........130mm.
Length of frame..........1480mm.
Overall clearance height..........1555mm.
Maximum width of frame..........1000mm.
Distance between rear wheel centres..........640mm.
Weight..........91kg.
1 tonne (metric ton or t) = 1000kg
1 ton (imperial ton) = 2240lbs (1016kg)
Attribute | Value |
---|---|
Additional Features | Flow control valve for precise lowering and positioning Folding design for easy storage Four different jib options Heavy duty castors Heavy duty swivel hook with safety latch Hydrolic operation providing easy lifting Ideal for home workshops or garages Overload safety valve |
Brand | Kennedy |
EAN | 5036140225480 |
ECLASS Code | 21079900 |
MFR Part No. | FMC001 |
UNSPSC Code | 27141100 |