Sykes-Pickavant

028100 CYLINDER HONE

SKU:

SYK5031168T

MPN:

2810000

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (4)

    Product Details

    Suitable for use with electric or air power drills. To hone and deglaze cylinder bores.
    The flexible drive shaft allows for easy alignment within the cylinder. Supplied complete with 220 grit stones.


    Product Specification
    Attribute
    Value

    Additional Features

    Flexible drive shaft for use with air or electric drills Large diameter honing and deglazing tool Suitable for use on large bore engine cylinders Supplied with a set of medium grade 220 grit stones

    Brand

    Sykes-Pickavant

    EAN

    5012737281008

    ECLASS Code

    21049090

    Grit

    Coarse Fine Medium

    Hone Length

    100mm

    Includes

    Tool Only

    Maximum Bore Size

    180mm

    MFR Part No.

    2810000

    Minimum Bore Size

    50mm

    Number of Pieces

    1

    Overall Length

    490mm

    Product Type

    Cylinder Hone

    UNSPSC Code

    27140000

    Weight

    500g