£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Replacement cylinder honing stones to suit Kennedy cylinder hones. Also compatible with most other leading brands. Pack of 3.
Attribute | Value |
---|---|
Additional Features | Compatible with most other leading brands |
Brand | Kennedy |
EAN | 5036140062245 |
ECLASS Code | 21049090 |
Grit | Medium |
Hone Length | 19mm |
Includes | Cylinder honing Medium stones only |
MFR Part No. | #0113-1 |
Number of Pieces | 3 |
Overall Length | 19mm |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |
Weight | 83g |