£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with a cordless drill, the Engine Cylinder Hone from Laser Tools® is available in two sizes for speedy, high-quality results.
Features and Benefits
• Flexible self-aligning shaft for smooth operation
• Cordless drills yield fast results
• Replacement stone sets readily available (LSR5032071E)
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341066130 |
ECLASS Code | 21049090 |
Grit | Medium |
Maximum Bore Size | 250mm |
MFR Part No. | 6613 |
Minimum Bore Size | 51mm |
Overall Length | 387mm |
Product Type | Cylinder Hone |
UNSPSC Code | 27140000 |
Weight | 465g |