£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
For repairing dents in body panels. Supplied complete with self tapping pull screw for use where access to the rear of the panel is blocked by reinforcements or other parts, a range of steel hooks and pull curls for pulling the edges of panels and a chain and hook.
The long hammer shaft allows the pulling/striking force to be precisely controlled.
Contents: (1x) hammer (10lbs cast iron), 22.5Ø x 500 and 22.5Ø x 200mm pipes, 2 hole pipes, 6 x 170, 6 x 120, 6 x 200 and 3mm x 100mm plates, chain and hook, hex nut and blow moulded storage case.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140043213 |
ECLASS Code | 21049090 |
Includes | 2 hole pipes 3mm x 100mm plate 6mm x 120mm plate 6mm x 170mm plate 6mm x 200mm plate Blow moulded storage case Chain and hook Hammer (10lbs cast iron) Hex nut Pipe 22.5Ø x 200mm Pipe 22.5Ø x 500mm |
MFR Part No. | YC-900 |
Number of Pieces | 9 |
Product Type | Dent Puller Set |
UNSPSC Code | 27141001 |
Weight | 9g |