£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
A starter kit of adaptors and clamping plates for checking compression on both direct and indirect Commercial Diesel Injected Engines.
Suitable for all types of heavy duty diesel engines - Industrial, Plant, Marine, Agricultural
Attribute | Value |
---|---|
Additional Features | Suitable for all types of heavy duty diesel engines |
Applications | Diesel engines |
Brand | Sykes-Pickavant |
EAN | 5012737012824 |
ECLASS Code | 21049090 |
Includes | Clamp Plate & Pillar Set Diesel compression gauge Elbow Connector End Adaptor Set Seals and Washers for dummy injectors Spacer Set |
Number of Pieces | 18 |
Product Type | Compression Tester |
UNSPSC Code | 27140000 |
Weight Each | 2500g |