£399.00
Ex VAT
£478.80
Inc VAT
Product Details
Product Specification
For the pressurisation of cooling systems, so leaks can be detected in radiators, heater matrix, hoses, cylinder heads, engine blocks and water pumps. The expanse universal rubber connector plugs enable fast and easy connection to a range of systems. Supplied with airline adaptor to reduce time and effort required to pressurise large cooling systems.
Attribute | Value |
---|---|
Additional Features | Universal Expansion Plug System |
Brand | Sykes-Pickavant |
EAN | 5012737963614 |
ECLASS Code | 21049090 |
Includes | Airline Adaptor & Gauge Connector 2 bar / 30 psi Blanking Caps Cooling System Thermometer Expansion Plug 33-50mm Expansion Plug 40-65mm Nut Safety Retaining Clamp |
MFR Part No. | 331905 |
Number of Pieces | 9 |
Product Type | Cooling System Tester / Commercial Vehicles |
UNSPSC Code | 27140000 |
Weight Each | 2.30g |