£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Product Documents
A comprehensive terminal tool set that incorporates up-to-the-minute products designed for use on standard Weather Pack and Pack Con terminals. Supplied in a blow mould case.
Features and Benefits
• Removes wires from terminal blocks without damage
• Largest set of special tools for releasing coolant sensors, wiring harnesses, and terminal blocks
Typical Applications
• Suitable for most modern vehicles
Attribute | Value |
---|---|
Applications | All vehicle types |
Brand | Laser Tools |
EAN | 5018341040277 |
ECLASS Code | 21049090 |
MFR Part No. | 4027 |
Number of Pieces | 19 |
Product Type | Coolant, Wiring and Terminal connector release |
UNSPSC Code | 27140000 |
Weight Each | 537g |