£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
A handy kit for the removal and fitting of bushes and ball joints, without having to remove suspension legs, subframes, wishbones, and trailing arms, etc from the vehicle. Specifically designed to be used in situ, although can also be used in a workshop press if circumstances require it.
Features and Benefits
• Effective use with Ratchet Ring Spanner
• EU Registered Design
Typical Applications
• Vauxhall/Opel Combo-D van (from 2012)
• Fiat Doblo van (from 2010)
Standards
• Fiat Bush number: OEM 51944158, 51944164, 5190336
Attribute | Value |
---|---|
Additional Features | Designed to be used in-situ, although can also be used in a workshop press if circumstances require |
Applications | Vauxhall/Opel and Fiat Doblo van |
Brand | Laser Tools |
EAN | 5018341078294 |
ECLASS Code | 21049090 |
Includes | Tools for the removal and fitting of bushes and ball joints, without having to remove suspension legs, subframes, wishbones and trailing arms etc from the vehicle |
MFR Part No. | 7829 |
Number of Pieces | 9 |
Product Type | Rear Suspension Trailing Arm Bush Kit |
Suitable for the following engines | Light Commercial vehicles |
UNSPSC Code | 27140000 |
Weight Each | 8065g |