£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
The AST4494 is an updated kit covering a huge range of cars, vans, trucks and motorcycles. Contains: quality gauge with 1m long hose, quick coupler system, 90° elbow and range of 9 adaptors.
Attribute | Value |
---|---|
Additional Features | Quick coupler system |
Applications | Diesel and petrol engines |
Brand | AST |
EAN | 3004494000000 |
ECLASS Code | 21049090 |
Includes | 90° Elbow Gauge with 1m long hose Range of 9 adaptors |
MFR Part No. | AST4494C |
Number of Pieces | 12 |
Product Type | Oil Pressure Test Kit |
Suitable for the following engines | Cars Motorcycle engines Trucks Vans |
UNSPSC Code | 27140000 |
Weight Each | 1110g |