£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
Safely and efficiently pierce wires and avoid stripping and cutting wire insulation with this 8 pack of back probes. The pack is compatible with 4m banana connections.
Features and Benefits
• Easy access to back probes
• Resistant to automotive solvents for protection
Typical Applications
• Map sensors
• TPS sensors
• Fuel injectors
Attribute | Value |
---|---|
Additional Features | Resistant to automotive solvents |
Applications | Sensors and Injectors |
Brand | Laser Tools |
EAN | 5018341065447 |
ECLASS Code | 21049090 |
MFR Part No. | 6544 |
Number of Pieces | 8 |
Product Type | Back Probes |
UNSPSC Code | 27140000 |
Weight Each | 49g |