£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
Product Documents
Guarantee better safety and better protect mechanics and engineers from live voltages up to 1000V with this cable end insulating shrouds.
Features and Benefits
• The shrouds are designed to be easily installed for efficient use
• Dimensions: 1400mm x 1000mm x 0.5mm. Weight: 0.8kg.
Typical Applications
• For use in garages and vehicle workshops
Notes
• Insulated safety clamps are recommended to ensure shroud remains in place
Attribute | Value |
---|---|
Applications | Hybrid and electric cars |
Brand | Laser Tools |
EAN | 5018341067038 |
ECLASS Code | 21049090 |
Includes | Sizes: 15, 25 and 35mm diameter |
MFR Part No. | 6703 |
Number of Pieces | 3 |
Product Type | Vehicle Safety equipment |
UNSPSC Code | 27140000 |