£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
Six-piece compression tester kit contains a 380mm high-pressure hose with braided stainless steel casing, a 14 | 18mm adaptor, and 10 | 12 | 14mm long reach adaptors.
Features and Benefits
• The Dti has a large, easy-to-read 2 1/2" dial face with an accurate Bourdon tube meter
• Dual calibrated and colour coded scalesDual 14 /18mm adaptor is fitted to the hose for fast and easy testing of most modern engines
Notes
• For petrol engines only
Attribute | Value |
---|---|
Applications | Petrol engines |
Brand | Laser Tools |
EAN | 5018341770433 |
ECLASS Code | 21049090 |
MFR Part No. | 77043 |
Number of Pieces | 6 |
Product Type | Petrol Engine Compression Tester |
UNSPSC Code | 27140000 |