£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
This cylinder leakage tester is an essential for engineers and mechanics when repairing compression loss. The tester supplies 100psi (7 bar) working pressure to guarantee air pressure flow to all sources of compression loss as well as measuring the percentage of air lost. The tester comes with a range of adapators for different fittings and applications.
Features and Benefits
• Tester comes with 3 x 25mm long adaptors: M10, M12 and M14, and 2 x 238mm long adaptors for deep seated plugs: M12 and M14
• Fixed short connection (M14 x 40mm) plus an assortment of O rings/seals, for better range of applications
• Adaptor hose at 300psi for diesel injection adaptors as well as an adaptor hose for spark plug testing on petrol engines
Typical Applications
• For use on vehicle engines
Attribute | Value |
---|---|
Additional Features | Fixed short connection (M14 x 40mm) plus an assortment of O rings/seals |
Applications | Vehicles |
Brand | Laser Tools |
EAN | 5018341051402 |
ECLASS Code | 21049090 |
Includes | Adaptor hose (300psi) for diesel injection adaptors and adaptor hose for spark plug testing on petrol engines |
MFR Part No. | 5140 |
Number of Pieces | 9 |
Product Type | Cylinder Leakage Tester |
Suitable for the following engines | All vehicle types |
UNSPSC Code | 27140000 |
Weight Each | 2321g |